This product requires certification to purchase.

8 in. Valve Box Bottom

You last purchased this on
 
EJ

8560 Series 8 in. Valve Box Bottom

  • Fast #
  • Part #E85606036
  • Item #3577612
  • Manufacturer Part #85606036
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
EJ

8560 Series 8 in. Valve Box Bottom

  • Fast #
  • Part #E85606036
  • Item #3577612
  • Manufacturer Part #85606036
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable valve boxes have 1/4" minimum wall thickness to help reduce breakage and 1/2" top edge that holds up to traffic and snow plows
  • The screw type valve box bottom/extension is used at the bottom of your valve box and locks into the valve box base
  • 36" tall for 30" height adjustment
  • Screw type
  • 5-1/4" clear opening
  • Dipped with black asphaltic coating
  • Made in the USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 35B
Application:
Heavy Duty
Collection:
8560 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
8 in
Diameter - Inside 1:
6-1/4 in
Diameter - Inside 2:
6-3/4 in
Diameter - Outside:
7-3/8 in
Length:
36 in
Material:
Grey Iron
Product Type:
Valve Box Bottom
Waterworks Application:
Water