This product requires certification to purchase.

9 in. Manhole Lid Frame

You last purchased this on
 
EJ

9 in. Manhole Lid Frame

  • Fast #
  • Part #E00157410
  • Item #3578375
  • Manufacturer Part #00157410
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
EJ

9 in. Manhole Lid Frame

  • Fast #
  • Part #E00157410
  • Item #3578375
  • Manufacturer Part #00157410
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Round cast iron cleanout/monument box frame with bottom flange measures 8" high, includes 4 base flange bolt holes, and accepts a compatible 8-7/8" wide cover to protect your sewer cleanout or survey monument.
  • Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Specifications

AASHTO:
AASHTO M105, AASHTO M306
ASTM:
ASTM A48 Class 35
Application:
Sewer
Coating:
Asphaltic
Color Finish Category:
Blacks
Color Finish Name:
Grey
Diameter:
15-3/4 in
Diameter - Inside 1:
9 in
Height:
8 in
Material:
Gray Iron
Product Type:
Frame