ERGO30 Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Complete Ergo XL gasketed manhole assembly with 4L surface pattern covers your underlying structure or chamber and protects passersby, lifts on a hinge to 120° to provide unobstructed access to your clear opening, and features a solid cover with "San Antonio water system, sanitary sewer" badging and custom star logo directly cast onto the surface, notifying personnel and passersby with long-lasting message
- MPIC pickhole option is heavier duty than standard pick options and allow easy access to your underlying chamber with the use of a special multitool pickbar and all common pick tools and J-hook
- Uncoated grey iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Ductile iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- EON Lock option provides patented cast-in dimples that accept whatever locking bolts and nuts you use in your existing maintenance system
Documents
Specifications
- AASHTO:
- AASHTO M-306
- ASTM:
- ASTM A-536 Grade 80-55-06
- Application:
- Sanitary
- Coating:
- Undipped
- Collection:
- ERGO30 Series
- Color Finish Category:
- Neutrals
- Diameter:
- 40-3/4 in
- Diameter - Inside 1:
- 30 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 4-1/2 in
- Material:
- Ductile Iron
- Product Type:
- Manhole Assembly
- Waterworks Application:
- Sanitary Sewer