8 in. Mechanical Joint x Tapered Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
Flowmaster® 8 in. Mechanical Joint x Tapered Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C550, ANSI C515, ANSI 61
- ASTM:
- ASTM A-536, ASTM D-429
- AWWA:
- AWWA C-509, AWWA C-513, AWWA C-515, AWWA C-550, AWWA C-600, AWWA M-44
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Flowmaster®
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Threaded
- End Connections:
- Mechanical Joint x Threaded
- FM Approved:
- Yes
- MSS:
- MSS SP-92
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- UL Listed:
- UL 262
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Seat Material:
- Rubber
- Valve Size:
- 8 in
- Valve Stem:
- Resilient Wedge
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Sewer