26 in. x 1-1/2 in. Storm Sewer Manhole Cover - Southern Clinton
1040 Series 26 in. x 1-1/2 in. Storm Sewer Manhole Cover - Southern Clinton
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Solid cover features "Southern Clinton County Municipal Utilities Authority" badging and custom logo directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
- 2 EPIC pickholes allows for ergonomic access to the underlying structure or chamber and compatibility with the EPIC pickbar and other common pickbars and J-hook
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Documents
Specifications
- ASTM:
- ASTM A48 Class 35
- Application:
- Utilities
- Coating:
- Asphaltic
- Collection:
- 1040 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Asphalt Black
- Diameter:
- 26 in
- Height:
- 2-3/16 in
- Material:
- Grey Iron
- Product Type:
- Cover
- Size:
- 26 in
- Waterworks Application:
- Storm Sewer