Undipped Frame
Undipped Frame
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast iron curb inlet frame for use behind curb measures 10-1/4" high, includes 1 handling hole on the flange, and accepts a compatible round grate to collect and drain surface runoff
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Color Finish Category:
- Greys
- Diameter:
- 32 in
- Diameter - Inside 1:
- 21-7/8 in
- Height:
- 10-1/4 in
- Material:
- Gray Iron
- Product Type:
- Undipped Frame