This product requires certification to purchase.

You last purchased this on
 
EJ

V1432 Series

  • Fast #
  • Part #EV1432RCSANL
  • Item #3609427
  • Manufacturer Part #41432003
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
EJ

V1432 Series

  • Fast #
  • Part #EV1432RCSANL
  • Item #3609427
  • Manufacturer Part #41432003
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Complete manhole assembly covers your underlying structure or chamber and protects passersby, includes a 4-7/8" high bottom-flange frame, and features a solid cover with "sanitary sewer" badging and custom star logo directly cast onto the surface, notifying personnel and passersby with long-lasting message
  • 2 pickbars allow for simple access to the underlying structure or chamber and compatibility with common pickbars and J-hook
  • Uncoated grey iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Grey iron material construction promises strength and integrity, offering the greatest protection for passers by and your under lying structure
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-105, AASHTO M-306
ASTM:
ASTM A-48 Class 35B
Application:
Sanitary
Coating:
Undipped
Collection:
V1432 Series
Color Finish Category:
Neutrals
Diameter:
40-1/4 in
Diameter - Inside 1:
30 in
Height:
4-7/8 in
Material:
Grey Iron
Product Type:
Manhole Cover, Ring
Waterworks Application:
Sanitary Sewer