Manhole Cover for Sewer
V1480-1 Series Manhole Cover for Sewer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Solid cover with diamond plate pattern features "sewer" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
- 2 closed pickholes for simple access to the underlying structure or chamber, compatibility with common pickbars and tools like J-hooks, and extended, tamper-proof lifespan
- Uncoated grey iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Grey iron material construction promises strength and integrity, offering the greatest protection for passers by and your under lying structure
Documents
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48 Class 35B
- Application:
- Sewer
- Coating:
- Undipped
- Collection:
- V1480-1 Series
- Color Finish Category:
- Neutrals
- Diameter:
- 23-1/2 in
- Diameter - Inside 1:
- 21-1/8 in
- Height:
- 2-15/16 in
- Material:
- Grey Iron
- Product Type:
- Manhole Cover
- Waterworks Application:
- Sewer