This product requires certification to purchase.

35-3/4 in. Steel Tapered Adjusting Riser GrateAssembly

You last purchased this on
 
EJ

V4066 Series 35-3/4 in. Steel Tapered Adjusting Riser GrateAssembly

  • Fast #
  • Part #E44066001
  • Item #7104925
  • Manufacturer Part #44066001
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
EJ

V4066 Series 35-3/4 in. Steel Tapered Adjusting Riser GrateAssembly

  • Fast #
  • Part #E44066001
  • Item #7104925
  • Manufacturer Part #44066001
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Curb inlet assembly covers your underlying structure to collect surface runoff and protect passersby, includes 2 handling holes on the frame, and features a flat bar curb inlet grate to provide drainage in high-traffic areas
  • Flat bar grate offers easy access to the underlying structure
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Curb inlet hood not included
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-105, AASHTO M-306
ASTM:
ASTM A-48 Class 35
Application:
Storm
Coating:
Undipped
Collection:
V4066 Series
Color Finish Category:
Greys
Height:
7 in
Length:
43 in
Material:
Grey Iron
Product Type:
Assembly, Curb Inlet
Shape:
Rectangular
Width:
31-1/4 in