V4066 Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Curb inlet assembly covers your underlying structure to collect surface runoff and protect passersby, includes 2 handling holes on the frame, and features a right-hand flow flat bar curb inlet grate to provide drainage in high-traffic areas
- Flat bar grate offers easy access to the underlying structure
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Curb inlet hood not included
Documents
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48 Class 35
- Application:
- Storm
- Coating:
- Undipped
- Collection:
- V4066 Series
- Color Finish Category:
- Greys
- Height:
- 7 in
- Length:
- 43 in
- Lettering:
- 840.03, Type G
- Material:
- Grey Iron
- Product Type:
- Assembly, Curb Inlet, Frame, Grate
- Shape:
- Rectangular
- Width:
- 31-1/4 in