This product requires certification to purchase.

Gray Iron Non-inspection Hood

You last purchased this on
 
EJ

V4066 Series Gray Iron Non-inspection Hood

  • Fast #
  • Part #E44066063
  • Item #3860357
  • Manufacturer Part #44066063
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
EJ

V4066 Series Gray Iron Non-inspection Hood

  • Fast #
  • Part #E44066063
  • Item #3860357
  • Manufacturer Part #44066063
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Adjustable curb inlet hood pairs with a compatible EJ V4066 series curb inlet assembly, adjusts from 7-1/2"H to 11-3/4" H to conform to your curb dimensions, and features "Dump No Waste! Drains To Waterways" tag text with trout logo for a long-lasting environmentally-friendly message to passersby
  • Measures 36-7/8" L x 5-1/8" W
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Specifications

AASHTO:
AASHTO M-105
ASTM:
ASTM A-48 Class 35
Application:
Drainage
Collection:
V4066 Series
Color Finish Category:
Greys
Height:
13-1/2 in
Length:
36-7/8 in
Lettering:
Drains To Waterways!, Dump No Waste!
Material:
Grey Iron
Product Type:
Hood
Width:
5-1/8 in