29-1/4 x 29-1/4 x 4 in. Frame and Grate
V5622 Series 29-1/4 x 29-1/4 x 4 in. Frame and Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Square cast iron curb inlet frame measures 29-1/4" L x 29-1/4" W, includes a reversible bottom flange with 2 handling holes, and accepts a compatible EJ V5622 Series square grate to collect and drain surface runoff
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Documents
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Coating:
- Undipped
- Collection:
- V5622 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Cast Iron
- Height:
- 4 in
- Length:
- 26-1/4 in
- Material:
- Gray Iron
- Product Type:
- Frame
- Shape:
- Square
- Waterworks Application:
- Storm
- Width:
- 26-1/4 in