This product requires certification to purchase.

Zinc Washer

You last purchased this on
 
EJ

Zinc Washer

  • Fast #
  • Part #E00981191
  • Item #3757988
  • Manufacturer Part #00981191
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
EJ

Zinc Washer

  • Fast #
  • Part #E00981191
  • Item #3757988
  • Manufacturer Part #00981191
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-48
Application:
Sewer
Coating:
Zinc
Diameter:
1-3/8 in
Length:
1-3/8 in
Material:
Zinc
Product Type:
Washer
Shape:
Round
Waterworks Application:
Sewer
Width:
1-3/8 in