1/5 in. Long Arm Hex Key
1/5 in. Long Arm Hex Key
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- GSA Approved:
- No
- Material:
- Alloy Steel
- Number of Tools Included:
- 10
- Size:
- 1/5 in
- Tool Type:
- Hex Key