4mm Long Arm Hex key
4mm Long Arm Hex key
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black Oxide
- Handle Type:
- L-Handle
- Length:
- 4-9/100 in
- Material:
- Alloy Steel
- Number of Tools Included:
- 10
- Size:
- 4 mm
- Tool Type:
- Hex Key