Hex Key Set 5 Piece
Hex Key Set 5 Piece
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 60 Pallet: 60-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Material:
- Alloy Steel
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 5
- Tool Type:
- Hex Key