Hex Lug Set in Black
Hex Lug Set in Black
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Drive Type:
- Hex
- Length:
- 6-3/4 in
- Material:
- Alloy Steel, Steel
- Number of Pieces:
- 13 Piece
- Number of Tools Included:
- 1
- Size:
- 1/20 in - 9/64 in
- Tool Type:
- Hex Key