This product requires certification to purchase.

24 in x 24 in x 12 in Mop Basin with 3 in. Molded Drain

You last purchased this on
 
E.L. Mustee & Sons

24 in x 24 in x 12 in Mop Basin with 3 in. Molded Drain

  • Fast #
  • Part #M62M
  • Item #1812106
  • Manufacturer Part #62M
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
E.L. Mustee & Sons

24 in x 24 in x 12 in Mop Basin with 3 in. Molded Drain

  • Fast #
  • Part #M62M
  • Item #1812106
  • Manufacturer Part #62M
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Durastone mop basin
  • 24" x 24" x 8 1/4"
  • Requires Certification

Documents


Specifications

Material:
Granite
Sink Installation Type:
Floor Mount
Sink Size, Overall:
24 in x 24 in x 8 in