This product requires certification to purchase.

24 in. Shower Door

You last purchased this on
 
E.L. Mustee & Sons

Durastall® 24 in. Shower Door

  • Fast #
  • Part #M88700
  • Item #1314513
  • Manufacturer Part #88.700
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
E.L. Mustee & Sons

Durastall® 24 in. Shower Door

  • Fast #
  • Part #M88700
  • Item #1314513
  • Manufacturer Part #88.700
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Glass door
  • Fits model # 80 Durastall®
  • Obscure glass
  • May be hung to open to accommodate a left or right hand opening
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.2
ASME:
No
ASTM:
No
CARB OTC LEED Compliant:
No
Collection:
Durastall®
Color Finish Category:
Silver Tones
Color Finish Name:
Bright Silver
Frame Type:
Framed
GSA Approved:
No
Glass Thickness:
3/8 in
Glass Type:
Obscure, Tempered
Handle Type:
Grip
Height:
64 in
IAPMO Listed:
Yes
Installation Type:
Alcove
NSF:
No
NSF Certified:
No
Shower Door Height Range:
61-65 in
Shower Door Type:
Pivot
Shower Door Width Range:
21-25 in
Width:
24 in