3-Light Flushmount Ceiling Fixture in Polished Chrome
3-Light Flushmount Ceiling Fixture in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 16 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Blown, Saucer
- Height:
- 18-1/2 in
- Installation Type:
- Flush Mount
- Light Bulb Shape Code:
- G9
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W