39 x 25 in. LED Mirror in Warm White
39 x 25 in. LED Mirror in Warm White
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Temperature:
- 3000
- Depth:
- 1 in
- Glass Type:
- Etched
- Height:
- 25 in
- Installation Type:
- Vertical Mount, Horizontal Mount
- Length:
- 39 in
- Light Bulb Type:
- Integrated LED
- Material:
- Glass
- Product Type:
- Mirror
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 30 W