This product requires certification to purchase.

LED Pendant Ceiling Light in Polished Chrome

élan

Meridian™ LED Pendant Ceiling Light in Polished Chrome

  • Fast #
  • Part #KK83386
  • Item #5054105
  • Manufacturer Part #83386
5 out of 5 Customer Rating
Brand image
élan

Meridian™ LED Pendant Ceiling Light in Polished Chrome

  • Fast #
  • Part #KK83386
  • Item #5054105
  • Manufacturer Part #83386
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.9
Collection:
Meridian™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3200
ETL Listed:
Yes
Height:
11-1/50 in
Installation Type:
Ceiling Mount
Length:
43-31/100 in
Light Bulb Type:
LED
Lighting Style:
Contemporary, Modern
Lumens:
1681
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
887913833860
Volts:
100/120V
Watts:
48.8 W
Width:
11-1/50 in