40 x 32 in. Integrated LED Mirror in Warm White
Signature 40 x 32 in. Integrated LED Mirror in Warm White
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Temperature:
- 3000
- Depth:
- 1-3/4 in
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 32 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lumens:
- 2385
- Material:
- Steel
- Product Type:
- Mirror
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 19 W
- Width:
- 40 in