This product requires certification to purchase.

Elastopatch Textured Flexible Patching Compound Gal

You last purchased this on
 

ElastoPatch® Elastopatch Textured Flexible Patching Compound Gal

  • Fast #
  • Part #D7079812290
  • Item #9505794
  • Manufacturer Part #7079812290
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

ElastoPatch® Elastopatch Textured Flexible Patching Compound Gal

  • Fast #
  • Part #D7079812290
  • Item #9505794
  • Manufacturer Part #7079812290
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 75
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High performance elastomeric spackling compound eliminates recurring cracks by providing a permanently flexible fill.
  • Excellent for use on textured surfaces including stucco, masonry, brick, plaster, drywall or any surface requiring a permanently flexible seal.
  • Superior paintability - won't flash paint. Interior/exterior use.
  • Requires Certification

Documents


Specifications

Application:
Interior, Exterior
Collection:
ElastoPatch®
Color Finish Category:
Whites
Color Finish Name:
Off White
Material:
Rubber
Material Type:
Elastomeric Compound
Maximum Temperature:
100
Melting Temperature:
180 F
Product Type:
Compound Sealant