12 in. 12.5W Recessed Housing & Trim
Teak™ 12 in. 12.5W Recessed Housing & Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Frame to be used with Teak™ light engines only
- CUL listed for direct contact with insulation
- Driver specified for 850 lumens (10.5W) or 1100 lumens(12.5W)
- Driver specified for 120V (Triac/ELV) or 120/277V (120V: 0-10V Triac/ELV, 277V 0-10V)
- Damp location listed, wet location with wet Location teak™ light engines
- JA8-2016-E, cUL, and energy star qualified
-
Green
Specifications
- Collection:
- Teak™
- Depth:
- 12 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 2-5/8 in
- Lumens:
- 1100
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 12.5 W
- Weight:
- 2.5 lb
- Width:
- 7-1/2 in