115V 1500 RPM Electric Fan Motor
115V 1500 RPM Electric Fan Motor
Product Details
Product Details
Documents
Specifications
- AMP:
- 1.7
- Length:
- 3-5/8 in
- Material:
- Cast Iron
- Motor Enclosure:
- Open
- RPM:
- 1500
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 50 W