15kW Upflow Plenum Heater
HeatChoice II 15kW Upflow Plenum Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet operation
- Energy control selector
- Single thermostat control
- Twenty year element warranty
- Timed automatic switch to back up
- Zero clearance above A-coil
Specifications
- BTU:
- 51000
- Collection:
- HeatChoice II
- Nominal Heater Size (kilowatts):
- 15
- Phase:
- Single Phase
- Watts:
- 15 kW