23-13/16 in. 5.1 cu. ft. Beverage Cooler in Black/Stainless Steel
23-13/16 in. 5.1 cu. ft. Beverage Cooler in Black/Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 5.1 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Stainless Steel
- Control Type:
- Digital
- Depth:
- 25-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 34-1/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Glass, Metallic
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Centers, Compact
- Smart Home Enabled:
- No
- Temperature Range:
- 36 to 50 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-13/16 in