24 in. Built-in Dishwasher in Stainless Steel
24 in. Built-in Dishwasher in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Our patented SmartBoost™ clean technology effectively premixes your detergent with water before reaching your dishes, delivering powerful cleaning results and helping remove tough baked on foods
- Our most powerful drying feature with a final rinse cycle hot enough to also sanitize
- By avoiding hand washing and putting your dishes straight in the dishwasher, not only will you get great cleaning results, you can save over 1000 gallons of water per year
- Avoid pre-rinsing with our DishSense® sensor technology that automatically adjusts the cycle based on the soil level of your dishes
- Completely clean dishes of all shapes and sizes like water bottles, casserole dishes wine glasses and more with our target wash zones
- Our exclusive LuxCare® wash arm uses water more effectively to tackle even the toughest dishes without wasting valuable resources
- Flexibility to get dishes sparkling clean between courses with our 30-minute clean cycle
- Easily clean serving utensils and culinary tools with the seamless organization of our third-level rack
- Dish racks so smooth they extend effortlessly to help making loading and unloading easier
- Our sleek designed capacitive multi-touch user interface is intuitive and helps you to easily select the right program for your dish load
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 45 dB
- Depth:
- 24-1/4 in
- Energy Star Compliant:
- No
- Height:
- 35-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- NSF Certified:
- Yes
- Number of Cycles:
- 8
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 24 in