28-7/8 x 25-3/16 in. 5.3 cu. ft. 40A Drop Down Combo Oven in Stainless Steel
28-7/8 x 25-3/16 in. 5.3 cu. ft. 40A Drop Down Combo Oven in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Get faster, more even baking with a powerful convection
- Achieve accurate control with two brass power burners
- Flexibility to cook multiple foods with oval burner
- Easily slide even your heaviest cookware from burner to burner with our continuous grates that also lend to the sleek look of the cooktop
- Cook proteins to juicy perfection, never over or under cooked, with an integrated temperature Probe which alerts you when your food has reached the desired temperature
- Full-framed linear grates, sturdy knobs, premium brass burner accents and the Electrolux signature pinstriped glass lend to the sleek design that make this range a focal point of your kitchen
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Sensor
- Depth:
- 25-3/16 in
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Bullnose
- Height:
- 41-9/16 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 4000 W
- Width:
- 28-7/8 in