29-7/8 x 25-3/16 in. 20A 5.3 cu. ft. Drop Down Single Oven in Stainless Steel
29-7/8 x 25-3/16 in. 20A 5.3 cu. ft. Drop Down Single Oven in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Get faster, more even baking with a powerful convection
- Achieve accurate control with brass power burners
- Entertain with ease with six dual burners
- Easily slide even your heaviest cookware from burner to burner with our continuous grates that also lend to the sleek look of the cooktop
- Cook proteins to juicy perfection, never over or under cooked, with an integrated Temperature Probe which alerts you when your food has reached the desired temperature
- Full-framed linear grates, sturdy knobs, premium brass burner accents and the Electrolux signature pinstriped glass lend to the sleek design that make this range a focal point of your kitchen
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 25-3/16 in
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Height:
- 28 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Lights:
- 2
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Compatibility:
- Electrolux Connect
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 4500 W
- Width:
- 29-7/8 in
- Wireless Communication - FEI:
- Wi-Fi