29-7/8 x 25-3/16 in. 40A 10.6 cu. ft. Drop Down Built-in and Wall Mount Double Oven in Stainless Steel
29-7/8 x 25-3/16 in. 40A 10.6 cu. ft. Drop Down Built-in and Wall Mount Double Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Preserve natural flavors with exclusive air sous vide technology
- Get light and flaky breads and pastries with steam bake mode
- Crispy food with just a bit of oil with built-In air fry
- Cooking is more effortless with Electrolux connect technology
- Recipes turn out perfectly with advanced convection
- Intuitive full-color touch controls
- Get your culinary delights on the table faster with no preheat
- All your proteins cook to perfection with the temperature probe that prevents under- or over-cooking
- Oven racks are so smooth they extend effortlessly
- Get full visibility into the oven’s interior with our ramp-up halogen Luxury-Design® lighting
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Capacity:
- 10.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 25-3/16 in
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 50-3/4 in
- Installation Type:
- Built-in, Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Number of Lights:
- 2
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 4000 W
- Width:
- 29-7/8 in
- Wireless Communication - FEI:
- Wi-Fi