34-5/8 x 23-13/16 in. Built-in Wine Cooler in Stainless Steel
34-5/8 x 23-13/16 in. Built-in Wine Cooler in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Premium wide-slat walnut shelving: Store all bottle shapes and sizes - even your favorite champagne - without scratching the labels with Electrolux wide-slat walnut shelving. Shelves fully extend enabling ease of organization and access to your wine collection. Premium walnut slats cushion wine from harmful vibration
- Perfect Set® temperature controls: Keep your reds or whites chilled to ideal serving temperature or cellar your collection at a precise 54 degrees with Perfect Set® temperature controls
- Luxury-Design® LED lighting: Keep your wine clearly visible with Luxury-Design® LED lighting. Showcase and display your wine collection with continuous lighting in display mode
- UV-filtered glass door: Preserve the flavor of your wine with a UV-blocking glass door that protects your wine against harmful UV rays
- 41-bottle capacity: Easily accommodates 41 bottles of any shape or assortment
- Integrated controls: Intuitive controls are easy-to-use and located at the top of the unit so they're hidden from view when the door is closed, enhancing the sleek design of the wine cooler
- Reversible door with recessed hinge: Seamlessly integrate your wine cooler into any kitchen with the reversible door and a recessed hinge
- Platinum Star® limited warranty: Our exclusive warranty offers peace of mind for registered owners with two years of coverage on replacement parts
Specifications
- AMP:
- 15
- Capacity:
- 5.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25-3/4 in
- Energy Star Compliant:
- No
- Height:
- 34-5/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Aluminum, Wood
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Temperature Range:
- Up to 64 Deg F
- Weight:
- 118.75 lb
- Width:
- 23-13/16 in