This product requires certification to purchase.

4.4 cu. ft Front Load Washer in White

You last purchased this on
 
Electrolux

4.4 cu. ft Front Load Washer in White

  • Fast #
  • Part #EELFW7337AW
  • Item #9314951
  • Manufacturer Part #ELFW7337AW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Electrolux

4.4 cu. ft Front Load Washer in White

  • Fast #
  • Part #EELFW7337AW
  • Item #9314951
  • Manufacturer Part #ELFW7337AW
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Thorough cleaning with the LuxCare® Wash System
  • 20-Minute Fast Wash
  • ENERGY STAR® Certified
  • 10-Year Motor Warranty plus Lifetime Tub Warranty
  • Perfect Balance® System & Second Floor Guarantee
  • Fits more rooms with flexible installation
  • Extra Large Capacity
  • Extended Refresh
  • Automatic Water-Level Adjustment
  • More installation options
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
4.4 cu ft.
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Touch
Depth:
32 in
Energy Star Compliant:
No
Height:
38 in
Interior Light:
No
Number of Cycles:
7
Number of Settings:
5
Power Source:
Electric
RPM:
1100
UL Listed:
Yes
Volts:
120V
Weight:
217 lb
Width:
27 in