5-Burner 5-Element Induction Cooktop in Stainless Steel
5-Burner 5-Element Induction Cooktop in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Create a perfect berry reduction or slow-simmered marinara without scorching with our precise temperature control function
- Unlike other induction cooktops, our technology uses a sensor to continuously measure pan temperature and automatically adjusts the heat to ensure your pan maintains the temperature you set from start to finish
- Boil, sear or sauté on the front burner and when you’re finished, simply slide the pan to the back burner and the cooktop will automatically adjust to keep food warm and ready to serve
- Expand your culinary horizons to specialty foods like crepes and paninis with a bridge feature that connects two cooking elements for even heat even with larger pans or griddles
- Use less energy while you cook with energy-efficient induction technology which heats the pan directly for less heat loss
- Clean your cooktop with ease with induction technology that allows the cooktop to stay cooler so foods won’t burn on
- Easily keep track of your dishes with the built-in cooking timer
- This cooktop seamlessly integrates into your kitchen with a sleek design featuring hidden controls, sharp edge detailing and the Electrolux signature chamfered glass
- Complies with the ADA requirements as specified in the Americans with Disabilities Act
- Get cooking with ease with automatic pot detection that lights the controls for the element as soon as you set down your pan
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30, 40, 50
- Burner Type:
- Induction
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 21-3/8 in
- Energy Star Compliant:
- No
- Height:
- 4-3/8 in
- Material:
- Glass
- Number of Burners:
- 5
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 3600 W
- Width:
- 36-3/4 in