5-Burner 56000 BTU Sealed Cooktop in Stainless Steel
5-Burner 56000 BTU Sealed Cooktop in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Achieve accurate and efficient temperature control whether you need a light simmer or a powerful boil with a flexible brass power burner that evenly covers the bottom of the pan
- Easily slide even your heaviest cookware from burner to burner with our continuous grates that also lend to the sleek look of the cooktop
- Get a premium look with sturdy, LED backlit knobs that turn on once the burner is lit
- Full-framed linear grates, edge-to-edge front controls with sturdy LED backlit knobs and a premium brass burner accent lend to the sleek design that make this cooktop a focal point of your kitchen
- Create specialty foods like crepes and paninis right on your cooktop with an included griddle that allows for multiple cooking techniques
- Cook for a crowd with ease with five burners that allow you to cook multiple dishes at once
- Complies with the ADA requirements as specified in the Americans with disabilities act
- Easily melt chocolate and other delicate ingredients with the gentle heat provided by the melt cap accessory
- We guarantee that our cooktop will fit your existing space or we'll reimburse the cost of your countertop modifications
- Our exclusive warranty offers peace of mind for registered owners with two years of coverage on replacement parts
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 56000
- Burner Type:
- Sealed
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 21 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 2-7/16 in
- MBH:
- 56
- Material:
- Cast Iron, Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- Volts:
- 120V
- Width:
- 36 in