6-Burner 84000 BTU Sealed Cooktop in Stainless Steel
6-Burner 84000 BTU Sealed Cooktop in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Achieve accurate, efficient temperature control whether you need a roaring boil or a bare simmer with two dual brass power burners
- Entertain with ease with six flexible dual burners that allow you to cook multiple dishes at once, no matter the cooking technique
- Get a premium look with sturdy, LED backlit knobs that turn on once the burner is lit
- Full-framed linear grates, edge-to-edge front controls with sturdy LED backlit knobs and premium brass burner accents lend to the sleek design that make this Rangetop a focal point of your kitchen
- Create specialty foods like crepes and paninis right on your range top with an included griddle that allows for multiple cooking techniques
- Our exclusive warranty offers peace of mind for registered owners with two years of coverage on replacement parts
- Easily slide even your heaviest cookware from burner to burner with our continuous grates that also lend to the sleek look of the cooktop
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 84000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 27-1/8 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 7-1/2 in
- MBH:
- 84
- Material:
- Cast Iron, Stainless Steel
- Number of Burners:
- 6
- Power Source:
- Gas
- Volts:
- 120V
- Width:
- 35-15/16 in