8 cu. ft. 27 x 32 in. 208/240V Electric Front Load Dryer in Titanium
8 cu. ft. 27 x 32 in. 208/240V Electric Front Load Dryer in Titanium
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Instant refresh cycle revives fabrics without washing
- Get a more precise dry with our LuxCare® dry system
- 15-minute fast dry
- Predictive Dry™ more accurately predicts dry times
- ENERGY STAR® certified
- Extended tumble option keeps clothes tangle-free
- LuxCare® lint shield helps avoid messes
- Active wear cycle
- Extra large capacity
- Control lock
-
Green
Specifications
- AMP:
- 15
- BTU:
- 20000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 8 cu ft
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Depth:
- 32 in
- Energy Star Compliant:
- Yes
- Height:
- 38 in
- Number of Cycles:
- 11
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- UL Listed:
- Yes
- Volts:
- 208/240V
- Weight:
- 126 lb
- Width:
- 27 in