Front Load Washer and Dryer Stacking Kit
Front Load Washer and Dryer Stacking Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- EFLW517SIW, EFME517SIW, EFMG517SIW, EFLS517STT, EFME517STT, EFMG517STT, EFLS617SIW, EFME617SIW, EFMG617SIW, EFLS617STT, EFME617STT and EFMG617STT
- Color Finish Category:
- Greys
- Color Finish Name:
- Metal
- GSA Approved:
- No
- Height:
- 22 in
- Product Type:
- Stack Kit
- UL Listed:
- No
- Width:
- 1-1/4 in