This product requires certification to purchase.

Laundry Pedestal in White

Electrolux

Luxury-Glide® Laundry Pedestal in White

  • Fast #
  • Part #EEPWD257UIW
  • Item #7625963
  • Manufacturer Part #EPWD257UIW
5 out of 5 Customer Rating
Brand image
Electrolux

Luxury-Glide® Laundry Pedestal in White

  • Fast #
  • Part #EEPWD257UIW
  • Item #7625963
  • Manufacturer Part #EPWD257UIW
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Fort Wayne, IN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Luxury-Glide® Pedestal with Spacious Storage Drawer
  • Helps organize the entire laundry room
  • Perfect for storage
  • Helps elevate Electrolux washer or dryer to convenient height
  • Requires Certification

Documents


Specifications

Capacity:
3 cu ft
Collection:
Luxury-Glide®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
26-7/16 in
GSA Approved:
No
Height:
15 in
Product Type:
Laundry Pedestal
UL Listed:
No
UPC:
012505387470
Width:
27 in