27 in. 8 cu. ft. Electric Dryer in Island White
Perfect Steam™ 27 in. 8 cu. ft. Electric Dryer in Island White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Product Details
- Help prevent over or under drying with LuxCare® Dry System
- Instant Refresh Cycle revives fabrics
- 18-Minute Fast Dry
- ENERGY STAR® Certified
- Perfect Steam™ wrinkle release option
- Extended Tumble Option keeps clothes tangle-free
- LuxCare® Lint Shield
- Activewear Cycle
- Extra Large Capacity Dryer
- Platinum Star® Limited Warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 25, 30
- Application:
- Laundry
- CEC Compliant:
- For Sale in CA
- Capacity:
- 8 cu ft
- Collection:
- Perfect Steam™
- Color Finish Category:
- Greys
- Color Finish Name:
- Island White
- Control Type:
- Touch Sensor
- Depth:
- 31-1/2 in
- Energy Star Compliant:
- Yes
- Height:
- 38 in
- Interior Light:
- Yes
- Number of Cycles:
- 8
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- RPM:
- 50
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 133 lb
- Width:
- 27 in