27 x 38 x 32 in. 4.5 cu. ft. 15A Front Load Washer in White
Perfect Steam™ 27 x 38 x 32 in. 4.5 cu. ft. 15A Front Load Washer in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Thorough cleaning with the LuxCare® plus wash system
- Pure Rinse™ option rinses cleaner
- 15-minute fast wash
- World's first Adaptive Dispenser™ designed to accept PODS®
- Perfect Steam™ removes tough stains
- Remove bacteria with the sanitize setting
- StainTreat™ II option removes set-in stains
- Activewear cycle
- Perfect Balance® system & second floor guarantee
- Extra large capacity
-
Green
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.5 cu ft
- Collection:
- Perfect Steam™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital Touch/Knobs
- Depth:
- 32 in
- Energy Factor:
- 2.92
- Energy Star Compliant:
- No
- Height:
- 38 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Cycles:
- 10
- Power Source:
- Electric
- RPM:
- 1300
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 217 lb
- Width:
- 27 in