8 cu. ft. Gas Dryer with Instant Refresh in Glacier Blue
Perfect Steam™ 8 cu. ft. Gas Dryer with Instant Refresh in Glacier Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Keeps clothes looking their best without over drying
- 18-minute fast dry
- Energy Star® certified
- Perfect Steam™ wrinkle release option
- Platinum Star® limited warranty
- 7 cycles to care for every fabric
- Fits more rooms with reversible door
- Optional pedestals and stacking kit for more installation options
- Luxury-Design® lighting
- Brilliant LED display shines in even the darkest laundry rooms
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 8 cu ft
- Collection:
- Perfect Steam™
- Color Finish Category:
- Blues
- Color Finish Name:
- Glacier Blue
- Control Type:
- Touchpad/Knob
- Depth:
- 32 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 38 in
- Interior Light:
- Yes
- Number of Cycles:
- 7
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 126 lb
- Width:
- 27 in