24 x 32 in. Wall Mount MDF and Metal Framed Rectangular Mirror in Black
Monet 24 x 32 in. Wall Mount MDF and Metal Framed Rectangular Mirror in Black
-
Pick Up: 5 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Metal framed rectangle shape
- Four metal hanger welded to the back of the frame for easy installation
- Can be hung both vertical and horizontal position
- High quality construction with a timeless design
- Contemporary sleek design
- Clear mirror
- Comes completely assembled
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Monet
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1 in
- ETL Listed:
- No
- Glass Type:
- Beveled
- Height:
- 32 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Lighting Style:
- Contemporary
- Material:
- Metal, Glass, Wood
- Material Type:
- MDF
- Product Type:
- Mirror
- Shape:
- Rectangular
- Style:
- Contemporary
- UL Listed:
- No
- Weight:
- 18.04 lb
- Width:
- 1 in