This product requires certification to purchase.

1-3/5 x 30 in. Wall Mount LED Hardwired Rectangular Mirror in Glossy White

You last purchased this on
 
Elegant Decor

Nova 1-3/5 x 30 in. Wall Mount LED Hardwired Rectangular Mirror in Glossy White

  • Fast #
  • Part #EMRE6013
  • Item #7814477
  • Manufacturer Part #MRE-6013
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elegant Decor

Nova 1-3/5 x 30 in. Wall Mount LED Hardwired Rectangular Mirror in Glossy White

  • Fast #
  • Part #EMRE6013
  • Item #7814477
  • Manufacturer Part #MRE-6013
5 out of 5 Customer Rating

X Points
Color Finish Name: Glossy White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dimmable Led mirror
  • Warm color temperature at 3000K
  • Built in defrosting system
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Nova
Color Finish Category:
Whites
Color Finish Name:
Glossy White
Color Temperature:
3000
Depth:
1-3/5 in
ETL Listed:
No
Height:
30 in
Installation Type:
Wall Mount
Length:
24 in
Light Bulb Type:
LED
Lighting Style:
Modern
Lumens:
1040
Material:
Steel
Product Type:
Mirror
Shape:
Rectangular
Style:
Modern
UL Listed:
No
Volts:
120V
Watts:
17 W
Weight:
28 lb
Width:
1-3/5 in