40W 1-Light Medium E-26 Pendant in Black
Ashwell 40W 1-Light Medium E-26 Pendant in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Ashwell
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 12-3/5 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Iron
- Number of Lights:
- 1
- Overall Height:
- 72-3/5 in
- Volts:
- 110/125V
- Watts:
- 40 W
- Width:
- 5-1/10 in