40W 1-Light Medium E-26 Pendant in Polished Nickel
Eamon 40W 1-Light Medium E-26 Pendant in Polished Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Eamon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 13-3/10 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Glass, Iron
- Minimum Height:
- 21-1/10 in
- Number of Lights:
- 1
- Overall Height:
- 61-1/10 in
- Volts:
- 110/125V
- Watts:
- 40 W
- Width:
- 13 in