32 x 1 in. Mirror Round in Blacks
Eternity 32 x 1 in. Mirror Round in Blacks
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Eternity
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 32 in
- Installation Type:
- Wall Mount
- Length:
- 32 in
- Material:
- Glass, Metal, Wood
- Product Type:
- Mirror
- Shape:
- Round
- Size:
- 32 in x 32 in x 1 in
- Style:
- Contemporary
- Weight:
- 17.6 lb
- Width:
- 1 in