This product requires certification to purchase.

36 x 1 in. Mirror Rectangular in Blacks

You last purchased this on
 
Elegant Lighting

Eternity 36 x 1 in. Mirror Rectangular in Blacks

Brand image
You last purchased this on
 
Elegant Lighting

Eternity 36 x 1 in. Mirror Rectangular in Blacks

  • Fast #
  • Part #EMR43648BK
  • Item #10079649
  • Manufacturer Part #MR43648BK
3.1 out of 5 Customer Rating
1 in. Mirror Rectangular in Blacks

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Eternity
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
48 in
Installation Type:
Wall Mount
Length:
36 in
Material:
Glass, Metal, Wood
Mirror Edge:
Beveled Edge
Product Type:
Mirror
Shape:
Rectangular
Size:
36 in x 48 in x 1 in
Style:
Mid-century Modern
Weight:
33.99 lb
Width:
1 in



Customers Also Bought
1–6 of 18 items
Part #EMR43048BK
Item #10079628
3.8 out of 5 Customer Rating
Requires Certification
Part #EMR43036BK
Item #9433441
4.5 out of 5 Customer Rating
Requires Certification
Part #EMR43660BK
Item #10079651
5 out of 5 Customer Rating
Requires Certification
Part #G4249MXFS
Item #8716287
3.6 out of 5 Customer Rating
Requires Certification
Part #EMR43640S
Item #10079648
5 out of 5 Customer Rating
Requires Certification
Part #J803M236MGG
Item #9321887
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #EMR43640S
Item #10079648
5 out of 5 Customer Rating
Requires Certification
Part #EMR4037BK
Item #7814437
4.1 out of 5 Customer Rating
Requires Certification
Part #EMR43036BK
Item #9433441
4.5 out of 5 Customer Rating
Requires Certification
Part #EMR803030BK
Item #10262509
5 out of 5 Customer Rating
Requires Certification
Part #EMR4077BK
Item #7815239
5 out of 5 Customer Rating
Requires Certification
Part #EMR802440BR
Item #10098791
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing