36 x 1 in. Mirror Round in Blacks
Eternity 36 x 1 in. Mirror Round in Blacks
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Metal rounded frame
- Metal hanger welded to the back of the frame for easy installation
- Can be hung both vertical and horizontal position
- High quality construction with a timeless design
- Contemporary sleek design
- Clear mirror
- Comes completely assembled
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Eternity
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1 in
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Lighting Style:
- Contemporary
- Material:
- Glass, Metal, Wood
- Product Type:
- Mirror
- Shape:
- Round
- Size:
- 36 in x 36 in x 1 in
- Style:
- Contemporary
- Weight:
- 22.44 lb
- Width:
- 1 in